Page 1 of 4

Next

Compare
B5-CIR-30SB

COMPARE

B5-CIR-30SB

Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-30SB

BDI # 23174243

Features

Roller Width - Inch: 32.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CSRI-32.50

COMPARE

D5-CSRI-32.50

Description
D5-CSRI-32.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-32.50

BDI # 23163233

Features

Roller Width - Inch: 32.5
Roller Width - Millimeter: 825.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-30SB

COMPARE

B4-CIRW-30SB

Description
B4-CIRW-30SB CHANNEL MOUNT IDLER ; 30IN BLT 4IN DIA RETURN CEMA B

PRECISION PULLEY

Part # B4-CIRW-30SB

BDI # 23037249

Features

Roller Width - Inch: 32.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIF-30SB

COMPARE

B5-CIF-30SB

Description
B5-CIF-30SB FLAT CARRIER IDLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIF-30SB

BDI # 23178580

Features

Roller Width - Inch: 32.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFL-30SB

COMPARE

B5-CIFL-30SB

Description
B5-CIFL-30SB FLAT CARRIER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFL-30SB

BDI # 23178596

Features

Roller Width - Inch: 32.5
Roller Width - Millimeter: 825.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY