Page 1 of 18

Next

Compare
B4-R-30SB

COMPARE

B4-R-30SB

Description
B4-R-30SB RETURN IDLER

PRECISION PULLEY

Part # B4-R-30SB

BDI # 21455531

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
C5-F-30SB

COMPARE

C5-F-30SB

Description
C5-F-30SB CONVEYOR ROLLER ASSEMBLY ; W/BRACKET

PRECISION PULLEY

Part # C5-F-30SB

BDI # 21993959

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-30SB

COMPARE

B5-R-30SB

Description
B5-R-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B5-R-30SB

BDI # 21455503

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-30SB-1

COMPARE

B5-R-30SB-1

Description
B5-R-30SB-1 RETURN IDLER ; 30" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-R-30SB-1

BDI # 23178181

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TU-42SB

COMPARE

C5-20TU-42SB

Description
C5-20TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TU-42SB

BDI # 23144081

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY