E6-10VR-66SB-4
Description
E6-10VR-66SB-4 V-RETURN IDLER ; 66" BELT W 6" RLR 10DEG
Part # E6-10VR-66SB-4
BDI # 23154487
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-66SB-4
Description
E6P-10VR-66SB-4 V-RETURN IDLER ; 66" BELT W 6" RLR 10DEG
Part # E6P-10VR-66SB-4
BDI # 23162199
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-66SB-7
Description
E6P-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 6" RLR 10DEG
Part # E6P-10VR-66SB-7
BDI # 23162203
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-66SB-7
Description
E6-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 6" RLR 10DEG
Part # E6-10VR-66SB-7
BDI # 23154491
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-10VR-66SB-7
Description
E7-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 7" RLR 10DEG
Part # E7-10VR-66SB-7
BDI # 23156307
Features
Roller Width - Inch:
34.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount