E7-VR-66SB
Description
E7-VR-66SB V-RETURN IDLER ROLLER ; 66" BELT W 7" RLR
Part # E7-VR-66SB
BDI # 23172187
Features
Roller Width - Inch:
34.25
Roller Width - Millimeter:
869.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E6-VR-66SB
Description
E6-VR-66SB V-RETURN IDLER ROLLER ; 66" BELT W 6" RLR
Part # E6-VR-66SB
BDI # 23143335
Features
Roller Width - Inch:
34.25
Roller Width - Millimeter:
869.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66