Page 1 of 2

Next

Compare
C5-CIRI-36SB

COMPARE

C5-CIRI-36SB

Description
C5-CIRI-36SB IMPACT RETURN IDLER ROLLER ; 36" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-36SB

BDI # 23148960

Features

Roller Width - Inch: 38
Roller Width - Millimeter: 965.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
D6-10VR-72SB-4

COMPARE

D6-10VR-72SB-4

Description
D6-10VR-72SB-4 V-RETURN IDLER ; 72" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VR-72SB-4

BDI # 23157726

Features

Roller Width - Inch: 38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
3504-38

COMPARE

3504-38

Description
3504-38 CB-504 ROLL ASSEMBLY ; CB504

PRECISION PULLEY

Part # 3504-38

BDI # 23141761

Features

Roller Width - Inch: 38
Roller Width - Millimeter: 965.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 0
Product Name: Roller
Belt Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
C5-CIRRDW-36SB

COMPARE

C5-CIRRDW-36SB

Description
C5-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRDW-36SB

BDI # 23149017

Features

Roller Width - Inch: 38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIRRD-36SB

COMPARE

C5-CIRRD-36SB

Description
C5-CIRRD-36SB RETURN IDLER ; CI 36" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRRD-36SB

BDI # 23148991

Features

Roller Width - Inch: 38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 44
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY