B5-CIR-36SB
Description
B5-CIR-36SB RETURN IDLER ROLLER ; CI 36" BELT W 5" RLR
Part # B5-CIR-36SB
BDI # 23174247
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-CIF-36SB
Description
B5-CIF-36SB FLAT CARRIER IDLER ; CI 36" BELT W 5" RLR
Part # B5-CIF-36SB
BDI # 23178582
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIRW-36SB
Description
B5-CIRW-36SB RETURN IDLER ; CI WEB MOUNT 36" BELT W 5" RLR
Part # B5-CIRW-36SB
BDI # 23179420
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIFL-36SB
Description
B4-CIFL-36SB FLAT CARRIER ROLLER ; CI 36" BELT W 4" RLR
Part # B4-CIFL-36SB
BDI # 23177629
Features
Roller Width - Inch:
38.5
Roller Width - Millimeter:
977.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
B4-CIR-36SB
Description
B4-CIR-36SB RETURN IDLER ROLLER ; CI 36" BELT W 4" RLR
Part # B4-CIR-36SB
BDI # 23179234
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount