D5-FLBR-42SB

COMPARE

D5-FLBR-42SB

Description
D5-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLBR-42SB

BDI # 23146273

Features

Roller Width - Inch: 42.375
Roller Width - Millimeter: 1076.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIFLI-42SB

COMPARE

B5-CIFLI-42SB

Description
B5-CIFLI-42SB FLAT CARRIER ROLLER ; CI RBR DISC 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFLI-42SB

BDI # 23174175

Features

Roller Width - Inch: 42.375
Roller Width - Millimeter: 1076.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
B5-CIFRD-42SB

COMPARE

B5-CIFRD-42SB

Description
B5-CIFRD-42SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-42SB

BDI # 23174213

Features

Roller Width - Inch: 42.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 50
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FLBR-42SB

COMPARE

C6-FLBR-42SB

Description
C6-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FLBR-42SB

BDI # 23149942

Features

Roller Width - Inch: 42.375
Roller Width - Millimeter: 1076.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-FLBR-42SB

COMPARE

D6-FLBR-42SB

Description
D6-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FLBR-42SB

BDI # 23159807

Features

Roller Width - Inch: 42.375
Roller Width - Millimeter: 1076.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY