D6-SSRI-44.00
Description
D6-SSRI-44.00 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSRI-44.00
BDI # 23166480
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-SSRI-44.00
Description
D5-SSRI-44.00 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-44.00
BDI # 23157516
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-CIRI-42SB
Description
C5-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 5" RLR
Part # C5-CIRI-42SB
BDI # 23148963
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C4-CIRI-42SB
Description
C4-CIRI-42SB IMPACT RETURN IDLER ROLLER ; 42" BELT W 4" RLR
Part # C4-CIRI-42SB
BDI # 23176864
Features
Roller Width - Inch:
44
Roller Width - Millimeter:
1117.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42