B5-RI-42SB
Description
B5-RI-42SB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # B5-RI-42SB
BDI # 23176060
Features
Roller Width - Inch:
44.25
Roller Width - Millimeter:
1123.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
B4-RI-42SB
Description
B4-RI-42SB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 4" RLR
Part # B4-RI-42SB
BDI # 23179796
Features
Roller Width - Inch:
44.25
Roller Width - Millimeter:
1123.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42