HD6-FMFL-44.62
Description
HD6-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-44.62
BDI # 23175058
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-FMFL-44.62
Description
D6-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-44.62
BDI # 23151178
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-FMFL-44.62
Description
C5-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # C5-FMFL-44.62
BDI # 23141876
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HC5-FSFL-44.62
Description
HC5-FSFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HC5-FSFL-44.62
BDI # 23168023
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FMFL-44.62
Description
D5-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-44.62
BDI # 23146339
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller