E6-47LSI-42
Description
E6-47LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 47DEG
Part # E6-47LSI-42
BDI # 23153873
Features
Roller Width - Inch:
44.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-47LSI-42
Description
E7-47LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 7" RLR 47DEG
Part # E7-47LSI-42
BDI # 23151719
Features
Roller Width - Inch:
44.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-42
Description
E7-39LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 7" RLR 39DEG
Part # E7-39LSI-42
BDI # 23174500
Features
Roller Width - Inch:
44.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E6-39LSI-42
Description
E6-39LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 39DEG
Part # E6-39LSI-42
BDI # 23153626
Features
Roller Width - Inch:
44.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount