C6-RRDSA-42SB
Description
C6-RRDSA-42SB RETURN IDLER ; SA RBR DISC 4-1/2" 42" BELT W 6" RLR
Part # C6-RRDSA-42SB
BDI # 23139602
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-42SB-1
Description
C6-RRDSA-42SB-1 RETURN IDLER ; SA RBR DISC 42" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-42SB-1
BDI # 23139606
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-42SBWB
Description
C6-RRDSA-42SBWB RETURN IDLER ; SA RBR DISC 42" BELT W 6" RLR WIDE BASE
Part # C6-RRDSA-42SBWB
BDI # 23139610
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RI-42SB
Description
C6-RI-42SB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 6" RLR
Part # C6-RI-42SB
BDI # 23140953
Features
Roller Width - Inch:
44.875
Roller Width - Millimeter:
1139.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C6-RRD-42SB
Description
C6-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W
Part # C6-RRD-42SB
BDI # 23144547
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount