B5-CITI-20SB
Description
B5-CITI-20SB IMPACT TROUGH IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CITI-20SB
BDI # 23179448
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C4-CITI-18SB
Description
C4-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 4" RLR
Part # C4-CITI-18SB
BDI # 23175488
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B5-20CIT-14SB
Description
B5-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 5" RLR 20DEG
Part # B5-20CIT-14SB
BDI # 23179832
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-20CIT-14SB
Description
B4-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG
Part # B4-20CIT-14SB
BDI # 23140265
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIT-14SB
Description
B4-CIT-14SB TROUGHING IDLER ROLLER ; CI 14" BELT W 4" RLR
Part # B4-CIT-14SB
BDI # 23174107
Features
Roller Width - Inch:
5
Roller Width - Millimeter:
127
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller