C5-TEI-18SB
Description
C5-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 5" RLR
Part # C5-TEI-18SB
BDI # 23145543
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-20TEI-18SB
Description
C5-20TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 5" RLR 20DEG
Part # C5-20TEI-18SB
BDI # 23174985
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-TEI-18SB
Description
C6-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 6" RLR
Part # C6-TEI-18SB
BDI # 23151490
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-TEI-18SB
Description
D6-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 6" RLR
Part # D6-TEI-18SB
BDI # 23155614
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C4-20TEI-18SB
Description
C4-20TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 4" RLR 20DEG
Part # C4-20TEI-18SB
BDI # 23178057
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount