C6-RI-54SB
Description
C6-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 6" RLR
Part # C6-RI-54SB
BDI # 23140961
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C5-RI-54SB
Description
C5-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 5" RLR
Part # C5-RI-54SB
BDI # 23142119
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
D5-RI-54SB
Description
D5-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 5" RLR
Part # D5-RI-54SB
BDI # 23157852
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-RI-54SB
Description
C4-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 4" RLR
Part # C4-RI-54SB
BDI # 23179130
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54