Page 1 of 7

Next

Compare
C5-RRD-60SB-1

COMPARE

C5-RRD-60SB-1

Description
C5-RRD-60SB-1 RETURN IDLER ; RBR DISC 5" RLR 60" BELT W 1-1/2"

PRECISION PULLEY

Part # C5-RRD-60SB-1

BDI # 23149583

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-60SB

COMPARE

C6-RRD-60SB

Description
C6-RRD-60SB RETURN IDLER ; RBR DISC 6" RLR 60" BELT W

PRECISION PULLEY

Part # C6-RRD-60SB

BDI # 23139538

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-60SB-1

COMPARE

C6-RRD-60SB-1

Description
C6-RRD-60SB-1 RETURN IDLER ; RBR DISC 6" RLR 60" BELT W 1-1/2"

PRECISION PULLEY

Part # C6-RRD-60SB-1

BDI # 23139542

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-31LSRRD-60

COMPARE

C5-31LSRRD-60

Description
C5-31LSRRD-60 RETURN IDLER ; LIVE SHFT RBR DISC 60" BELT W 5" RLR 31D

PRECISION PULLEY

Part # C5-31LSRRD-60

BDI # 23145033

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: 1-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRDSA-60SBWB

COMPARE

C5-RRDSA-60SBWB

Description
C5-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 5" RLR WIDE BASE

PRECISION PULLEY

Part # C5-RRDSA-60SBWB

BDI # 23142310

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY