C6-RI-60SB
Description
C6-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 6" RLR
Part # C6-RI-60SB
BDI # 23140965
Features
Roller Width - Inch:
62.875
Roller Width - Millimeter:
1597.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D6-RI-60SB
Description
D6-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 6" RLR
Part # D6-RI-60SB
BDI # 23160264
Features
Roller Width - Inch:
62.875
Roller Width - Millimeter:
1597.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-RI-60SB
Description
C5-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 5" RLR
Part # C5-RI-60SB
BDI # 23142123
Features
Roller Width - Inch:
62.875
Roller Width - Millimeter:
1597.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C4-RI-60SB
Description
C4-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 4" RLR
Part # C4-RI-60SB
BDI # 23179132
Features
Roller Width - Inch:
62.875
Roller Width - Millimeter:
1597.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-RI-60SB
Description
D5-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 5" RLR
Part # D5-RI-60SB
BDI # 23157856
Features
Roller Width - Inch:
62.875
Roller Width - Millimeter:
1597.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60