HC6-SUFL-63.31
Description
HC6-SUFL-63.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC6-SUFL-63.31
BDI # 23169139
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-SSFL-63.31
Description
D6-SSFL-63.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSFL-63.31
BDI # 23160477
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-SUFL-63.31
Description
D6-SUFL-63.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # D6-SUFL-63.31
BDI # 23155551
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
HD5-SSFL-63.31
Description
HD5-SSFL-63.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSFL-63.31
BDI # 23163955
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-SSFL-63.31
Description
D5-SSFL-63.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSFL-63.31
BDI # 23157464
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller