D5-FL-66SB

COMPARE

D5-FL-66SB

Description
D5-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FL-66SB

BDI # 23146250

Features

Roller Width - Inch: 69.375
Roller Width - Millimeter: 1762.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1676.4
Product Name: Roller
Belt Width - Inch: 66

Price Inventory : Available to order
Loading Price
QTY
D6-WRR-60SB-16

COMPARE

D6-WRR-60SB-16

Description
D6-WRR-60SB-16 WIRE ROPE RETURN IDLER ; 60" BELT W 6" RLR

PRECISION PULLEY

Part # D6-WRR-60SB-16

BDI # 23148577

Features

Roller Width - Inch: 69.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Mounting Method: Hook Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FL-66SB

COMPARE

D6-FL-66SB

Description
D6-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FL-66SB

BDI # 23147203

Features

Roller Width - Inch: 69.375
Roller Width - Millimeter: 1762.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1676.4
Product Name: Roller
Belt Width - Inch: 66

Price Inventory : Available to order
Loading Price
QTY