Page 1 of 10

Next

Compare
B4-35TE-20SB

COMPARE

B4-35TE-20SB

Description
B4-35TE-20SB BELT CONVEYOR IDLER ; 4IN ROLL 35DEG 20IN WD BELT SEALED BRG

PRECISION PULLEY

Part # B4-35TE-20SB

BDI # 21574270

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TE-20SB

COMPARE

C4-45TE-20SB

Description
C4-45TE-20SB TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C4-45TE-20SB

BDI # 23179470

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TESA-20SB

COMPARE

B4-45TESA-20SB

Description
B4-45TESA-20SB TROUGHING IDLER ; SELF-ALIGNING 20" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TESA-20SB

BDI # 23177080

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-20TESA-20SB

COMPARE

C4-20TESA-20SB

Description
C4-20TESA-20SB TROUGHING IDLER ; SELF-ALIGNING 20" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20TESA-20SB

BDI # 23179096

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TE-20SB

COMPARE

B4-45TE-20SB

Description
B4-45TE-20SB TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG CEMA B

PRECISION PULLEY

Part # B4-45TE-20SB

BDI # 23177026

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY