Page 1 of 10

Next

Compare
C6-45TEI-20SBWB

COMPARE

C6-45TEI-20SBWB

Description
C6-45TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-20SBWB

BDI # 23143640

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 35
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-TE-20SB

COMPARE

C4-TE-20SB

Description
C4-TE-20SB TROUGHING IDLER ROLLER ; 20" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TE-20SB

BDI # 23140405

Features

Roller Width - Inch: 7.625
Roller Width - Millimeter: 193.675
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
B5-TE-20SB

COMPARE

B5-TE-20SB

Description
B5-TE-20SB TROUGHING IDLER ROLLER ; 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TE-20SB

BDI # 23177395

Features

Roller Width - Inch: 7.625
Roller Width - Millimeter: 193.675
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
C4-45TEI-20SBWB

COMPARE

C4-45TEI-20SBWB

Description
C4-45TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C4-45TEI-20SBWB

BDI # 23177523

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 35
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35TE-20SB

COMPARE

B5-35TE-20SB

Description
B5-35TE-20SB TROUGHING IDLER ; 20" BELT W 5" RLR 35DEG CEMA B

PRECISION PULLEY

Part # B5-35TE-20SB

BDI # 23177999

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY