Page 1 of 3

Next

Compare
D6-RRD-72SB-1

COMPARE

D6-RRD-72SB-1

Description
D6-RRD-72SB-1 RETURN IDLER ; RBR DISC 6" RLR 72" BELT W 1-1/2"

PRECISION PULLEY

Part # D6-RRD-72SB-1

BDI # 23160329

Features

Roller Width - Inch: 74.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-72SB

COMPARE

D6-RRD-72SB

Description
D6-RRD-72SB RETURN IDLER ; RBR DISC 6" RLR 72" BELT W

PRECISION PULLEY

Part # D6-RRD-72SB

BDI # 23160325

Features

Roller Width - Inch: 74.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RI-72SB

COMPARE

D6-RI-72SB

Description
D6-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 6" RLR

PRECISION PULLEY

Part # D6-RI-72SB

BDI # 23160268

Features

Roller Width - Inch: 74.875
Roller Width - Millimeter: 1901.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D5-RI-72SB

COMPARE

D5-RI-72SB

Description
D5-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-RI-72SB

BDI # 23152324

Features

Roller Width - Inch: 74.875
Roller Width - Millimeter: 1901.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D5-RRDSA-72SB

COMPARE

D5-RRDSA-72SB

Description
D5-RRDSA-72SB RETURN IDLER ; SA RBR DISC 4-1/2" 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-RRDSA-72SB

BDI # 23152471

Features

Roller Width - Inch: 74.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY