Page 1 of 2

Next

Compare
B4-35CITI-30SB

COMPARE

B4-35CITI-30SB

Description
B4-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CITI-30SB

BDI # 23173991

Features

Roller Width - Inch: 8.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CITI-30SB

COMPARE

B4-CITI-30SB

Description
B4-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CITI-30SB

BDI # 23174143

Features

Roller Width - Inch: 8.375
Roller Width - Millimeter: 212.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-20CITI-30SB

COMPARE

B5-20CITI-30SB

Description
B5-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CITI-30SB

BDI # 23178318

Features

Roller Width - Inch: 8.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-30SB

COMPARE

B5-35CITI-30SB

Description
B5-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-30SB

BDI # 23177987

Features

Roller Width - Inch: 8.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CITI-30SB

COMPARE

B5-CITI-30SB

Description
B5-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-30SB

BDI # 23175942

Features

Roller Width - Inch: 8.375
Roller Width - Millimeter: 212.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY