Page 1 of 3

Next

Compare
B4-CIT-24SB

COMPARE

B4-CIT-24SB

Description
B4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIT-24SB

BDI # 23174123

Features

Roller Width - Inch: 8.5
Roller Width - Millimeter: 215.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIT-24SB

COMPARE

C4-CIT-24SB

Description
C4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIT-24SB

BDI # 23175463

Features

Roller Width - Inch: 8.5
Roller Width - Millimeter: 215.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-20CIT-24SB

COMPARE

C4-20CIT-24SB

Description
C4-20CIT-24SB TROUGHING IDLER ; CI 24" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20CIT-24SB

BDI # 23177685

Features

Roller Width - Inch: 8.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35CIT-24SB

COMPARE

C4-35CIT-24SB

Description
C4-35CIT-24SB TROUGHING IDLER ; CI 24" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-24SB

BDI # 23179534

Features

Roller Width - Inch: 8.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CIT-24SB

COMPARE

B5-35CIT-24SB

Description
B5-35CIT-24SB TROUGHING IDLER ; CI 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CIT-24SB

BDI # 23177967

Features

Roller Width - Inch: 8.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY