C4-20TEISW-30SB
Description
C4-20TEISW-30SB IMPACT EZ SLIDER ASSY ; 30" BELT W 4" RLR 20DEG
Part # C4-20TEISW-30SB
BDI # 23179074
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D6-20TEIR-30SB
Description
D6-20TEIR-30SB IMPACT TROUGHING IDLER ; W/REM EB 30" BELT W 6" RLR 20DEG
Part # D6-20TEIR-30SB
BDI # 23153097
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-20TEIR-30SB
Description
C6-20TEIR-30SB IMPACT TROUGHING IDLER ; W/REM EB 30" BELT W 6" RLR 20DEG
Part # C6-20TEIR-30SB
BDI # 23145944
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-45TEI-30SB
Description
D6-45TEI-30SB IMPACT TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG
Part # D6-45TEI-30SB
BDI # 23152273
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-35TEIR-30SB
Description
C6-35TEIR-30SB IMPACT TROUGHING IDLER ; W/REM EB 30" BELT W 6" RLR 35DEG
Part # C6-35TEIR-30SB
BDI # 23144591
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount