C4-TEI-30SB
Description
C4-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 4" RLR
Part # C4-TEI-30SB
BDI # 23140443
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C6-TEI-30SB
Description
C6-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 6" RLR
Part # C6-TEI-30SB
BDI # 23151497
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
D5-TEI-30SB
Description
D5-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 5" RLR
Part # D5-TEI-30SB
BDI # 23152855
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
D6-TEI-30SB
Description
D6-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 6" RLR
Part # D6-TEI-30SB
BDI # 23155621
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
D6-TIS-30SB
Description
D6-TIS-30SB TROUGHING IMPACT SYS ROLLER ; W/ADPTR 30" BELT W 6" RLR
Part # D6-TIS-30SB
BDI # 23143002
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30