Page 1 of 31

Next

Compare
C5-R-36SB

COMPARE

C5-R-36SB

Description
C5-R-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C

PRECISION PULLEY

Part # C5-R-36SB

BDI # 21455563

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
C6-RSA-36SB

COMPARE

C6-RSA-36SB

Description
C6-RSA-36SB RETURN IDLER ; SELF-ALIGNING 36" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RSA-36SB

BDI # 23139734

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RSA-36SB

COMPARE

C5-RSA-36SB

Description
C5-RSA-36SB RETURN SELF-ALIGNER ; 5" ROLL DIA 36" BELT WD

PRECISION PULLEY

Part # C5-RSA-36SB

BDI # 21768775

Features

Roller Width - Inch: 39.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-FLBR-36SB

COMPARE

C5-FLBR-36SB

Description
C5-FLBR-36SB BEATER BAR ROLL ; CEMA C 5IN RLR DIA 36IN BELT WIDTH

PRECISION PULLEY

Part # C5-FLBR-36SB

BDI # 22385686

Features

Roller Width - Inch: 39.375
Roller Width - Millimeter: 1000.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-FL-36SB

COMPARE

B4-FL-36SB

Description
B4-FL-36SB CONVEYOR IDLER ; W2#01990/CLPS/SCWS 24IN BELT

PRECISION PULLEY

Part # B4-FL-36SB

BDI # 22149407

Features

Roller Width - Inch: 39.375
Roller Width - Millimeter: 1000.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY