C4-CITIW-20SB
Description
C4-CITIW-20SB IMPACT TROUGHING IDLER ; CI RBR DISC 20" BELT W 4" RLR
Part # C4-CITIW-20SB
BDI # 23179490
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
B5-CITI-18SB
Description
B5-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 5" RLR
Part # B5-CITI-18SB
BDI # 23179446
Features
Roller Width - Inch:
4.375
Roller Width - Millimeter:
111.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-TEI-18SB
Description
B4-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 4" RLR
Part # B4-TEI-18SB
BDI # 23178248
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B5-TEI-18SB
Description
B5-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 5" RLR
Part # B5-TEI-18SB
BDI # 23177405
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-CITI-18SB
Description
B4-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 4" RLR
Part # B4-CITI-18SB
BDI # 23174139
Features
Roller Width - Inch:
4.375
Roller Width - Millimeter:
111.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller