Page 1 of 13

Next

Compare
C5-RLG-42SB

COMPARE

C5-RLG-42SB

Description
C5-RLG-42SB RETURN RUBBER GROOVED ROLLER ; 42" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RLG-42SB

BDI # 23142148

Features

Roller Width - Inch: 43.875
Roller Width - Millimeter: 1114.425
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-FLI-42SB

COMPARE

D6-FLI-42SB

Description
D6-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FLI-42SB

BDI # 23148463

Features

Roller Width - Inch: 43.875
Roller Width - Millimeter: 1114.425
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-35LSI-42

COMPARE

D6-35LSI-42

Description
D6-35LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35LSI-42

BDI # 23148085

Features

Roller Width - Inch: 43.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: 2-3/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-42SB-1

COMPARE

D6-FRD-42SB-1

Description
D6-FRD-42SB-1 FLAT CARRIER IDLER ; RBR DISC 42" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # D6-FRD-42SB-1

BDI # 23161770

Features

Roller Width - Inch: 43.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TUI-54SB

COMPARE

D5-20TUI-54SB

Description
D5-20TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # D5-20TUI-54SB

BDI # 23147587

Features

Roller Width - Inch: 43.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY