Page 1 of 3

Next

Compare
D5-CSRI-50.50

COMPARE

D5-CSRI-50.50

Description
D5-CSRI-50.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-50.50

BDI # 23163246

Features

Roller Width - Inch: 50.5
Roller Width - Millimeter: 1282.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-CSRI-50.50

COMPARE

D6-CSRI-50.50

Description
D6-CSRI-50.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D6-CSRI-50.50

BDI # 23147050

Features

Roller Width - Inch: 50.5
Roller Width - Millimeter: 1282.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-48SB

COMPARE

B5-CIR-48SB

Description
B5-CIR-48SB RETURN IDLER ROLLER ; CI 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-48SB

BDI # 23174257

Features

Roller Width - Inch: 50.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 56
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFL-48SB

COMPARE

B5-CIFL-48SB

Description
B5-CIFL-48SB FLAT CARRIER ROLLER ; CI 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFL-48SB

BDI # 23177565

Features

Roller Width - Inch: 50.5
Roller Width - Millimeter: 1282.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
B4-CIR-48SB

COMPARE

B4-CIR-48SB

Description
B4-CIR-48SB RETURN IDLER ROLLER ; CI 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-48SB

BDI # 23179238

Features

Roller Width - Inch: 50.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 56
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY