C4-FL-48SB
Description
C4-FL-48SB FLAT CARRIER ROLLER ; 48" BELT W 4" RLR
Part # C4-FL-48SB
BDI # 23141394
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-FLBR-48SB
Description
D5-FLBR-48SB IDLER RETURN ROLLER ; BEATER 48" BELT W 5" RLR
Part # D5-FLBR-48SB
BDI # 23146277
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-FL-48SB
Description
D5-FL-48SB FLAT CARRIER ROLLER ; 48" BELT W 5" RLR
Part # D5-FL-48SB
BDI # 23146238
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-LUFL-51.75
Description
C6-LUFL-51.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # C6-LUFL-51.75
BDI # 23140827
Features
Roller Width - Inch:
51.75
Roller Width - Millimeter:
1314.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-SSFL-51.31
Description
C6-SSFL-51.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSFL-51.31
BDI # 23151337
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller