Page 1 of 10

Next

Compare
B4-CIT-16SB

COMPARE

B4-CIT-16SB

Description
B4-CIT-16SB TROUGHING IDLER ROLLER ; CI 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIT-16SB

BDI # 23174111

Features

Roller Width - Inch: 5.75
Roller Width - Millimeter: 146.05
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIT-16SB

COMPARE

B5-CIT-16SB

Description
B5-CIT-16SB TROUGHING IDLER ROLLER ; CI 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-16SB

BDI # 23179428

Features

Roller Width - Inch: 5.75
Roller Width - Millimeter: 146.05
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35CIT-16SB

COMPARE

B5-35CIT-16SB

Description
B5-35CIT-16SB TROUGHING IDLER ; CI 16" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CIT-16SB

BDI # 23177961

Features

Roller Width - Inch: 5.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20CIT-16SB

COMPARE

B5-20CIT-16SB

Description
B5-20CIT-16SB TROUGHING IDLER ; CI 16" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CIT-16SB

BDI # 23178292

Features

Roller Width - Inch: 5.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-20CIT-16SB

COMPARE

B4-20CIT-16SB

Description
B4-20CIT-16SB TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # B4-20CIT-16SB

BDI # 23140269

Features

Roller Width - Inch: 5.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY