C6-SSFL-57.31
Description
C6-SSFL-57.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSFL-57.31
BDI # 23151341
Features
Roller Width - Inch:
57.31
Roller Width - Millimeter:
1455.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C6-SUFL-57.31
Description
C6-SUFL-57.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUFL-57.31
BDI # 23151406
Features
Roller Width - Inch:
57.31
Roller Width - Millimeter:
1455.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
HC5-SUFL-57.31
Description
HC5-SUFL-57.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC5-SUFL-57.31
BDI # 23172940
Features
Roller Width - Inch:
57.31
Roller Width - Millimeter:
1455.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-SUFL-57.31
Description
D6-SUFL-57.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # D6-SUFL-57.31
BDI # 23155547
Features
Roller Width - Inch:
57.31
Roller Width - Millimeter:
1455.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-SARI-57.25
Description
D6-SARI-57.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SARI-57.25
BDI # 23155358
Features
Roller Width - Inch:
57.25
Roller Width - Millimeter:
1454.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller