E6P-RRDSA-54SB
Description
E6P-RRDSA-54SB RETURN IDLER ; SA RBR DISC 4-1/2" 54" BELT W 6" RLR
Part # E6P-RRDSA-54SB
BDI # 23162641
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-RRD-54SB
Description
E6P-RRD-54SB RETURN IDLER ; RBR DISC 6" RLR 54" BELT W
Part # E6P-RRD-54SB
BDI # 23155046
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRD-54SB-1
Description
E6P-RRD-54SB-1 RETURN IDLER ; RBR DISC 6" RLR 54" BELT W 1-1/2"
Part # E6P-RRD-54SB-1
BDI # 23155050
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-RRD-54SB-1
Description
E7P-RRD-54SB-1 RETURN IDLER ; RBR DISC 7" RLR 54" BELT W 1-1/2"
Part # E7P-RRD-54SB-1
BDI # 23170294
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-RRD-54SB
Description
E7P-RRD-54SB RETURN IDLER ; RBR DISC 7" RLR 54" BELT W
Part # E7P-RRD-54SB
BDI # 23170290
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount