Page 1 of 24

Next

Compare
C5-R-54SB

COMPARE

C5-R-54SB

Description
C5-R-54SB RETURN IDLER ; 54" BELT W 5" RLR

PRECISION PULLEY

Part # C5-R-54SB

BDI # 23142079

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FSA-54SB

COMPARE

D5-FSA-54SB

Description
D5-FSA-54SB FLAT CARRIER IDLER ; SELF-ALIGNING 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FSA-54SB

BDI # 23142265

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-F-54SB

COMPARE

D5-F-54SB

Description
D5-F-54SB FLAT CARRIER IDLER ; 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-F-54SB

BDI # 23146186

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-F-54SB-1

COMPARE

D5-F-54SB-1

Description
D5-F-54SB-1 FLAT CARRIER IDLER ; 54" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-F-54SB-1

BDI # 23146189

Features

Roller Width - Inch: 57.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FL-54SB

COMPARE

D5-FL-54SB

Description
D5-FL-54SB FLAT CARRIER ROLLER ; 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FL-54SB

BDI # 23146242

Features

Roller Width - Inch: 57.375
Roller Width - Millimeter: 1457.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY