D5-FSRI-62.75
Description
D5-FSRI-62.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-62.75
BDI # 23157105
Features
Roller Width - Inch:
62.75
Roller Width - Millimeter:
1593.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-TRFL-62.68
Description
D6-TRFL-62.68 RETURN RETRO ROLLER ; TRANSALL BROACH END
Part # D6-TRFL-62.68
BDI # 23148516
Features
Roller Width - Inch:
62.68
Roller Width - Millimeter:
1592.072
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Transall Broach End
Belt Width - Millimeter:
1524
Product Name:
Roller
E6-39LSI-60
Description
E6-39LSI-60 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 60" BELT W 6" RLR 39DEG
Part # E6-39LSI-60
BDI # 23153638
Features
Roller Width - Inch:
62.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E6-47LSI-60
Description
E6-47LSI-60 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 60" BELT W 6" RLR 47DEG
Part # E6-47LSI-60
BDI # 23153884
Features
Roller Width - Inch:
62.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
D6-FSRI-62.75
Description
D6-FSRI-62.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D6-FSRI-62.75
BDI # 23158790
Features
Roller Width - Inch:
62.75
Roller Width - Millimeter:
1593.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller