Page 1 of 2

Next

Compare
B4-TEI-24SB

COMPARE

B4-TEI-24SB

Description
B4-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-TEI-24SB

BDI # 23178252

Features

Roller Width - Inch: 6.813
Roller Width - Millimeter: 173.05
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-24SB

COMPARE

B5-TEI-24SB

Description
B5-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-24SB

BDI # 23177409

Features

Roller Width - Inch: 6.813
Roller Width - Millimeter: 173.05
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35TEI-24SB

COMPARE

B5-35TEI-24SB

Description
B5-35TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-24SB

BDI # 23177909

Features

Roller Width - Inch: 6.813
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-45TEI-24SB

COMPARE

B5-45TEI-24SB

Description
B5-45TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # B5-45TEI-24SB

BDI # 23178542

Features

Roller Width - Inch: 6.813
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35TEI-24SB

COMPARE

B4-35TEI-24SB

Description
B4-35TEI-24SB IMPACT TROUGHING IDLER ; 24" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35TEI-24SB

BDI # 23174039

Features

Roller Width - Inch: 6.813
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY