E7-47LSI-72
Description
E7-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 47DEG
Part # E7-47LSI-72
BDI # 23151739
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E6-47LSI-72
Description
E6-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 47DEG
Part # E6-47LSI-72
BDI # 23159842
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E7-39LSI-72
Description
E7-39LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 39DEG
Part # E7-39LSI-72
BDI # 23174521
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
E6-39LSI-72
Description
E6-39LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 39DEG
Part # E6-39LSI-72
BDI # 23153646
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
4 Inch Shaft
Mounting Method:
Direct Mount
D6-FMFL-74.62
Description
D6-FMFL-74.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-74.62
BDI # 23151197
Features
Roller Width - Inch:
74.62
Roller Width - Millimeter:
1895.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller