D6-SSTFL-74.81
Description
D6-SSTFL-74.81 RETURN RETRO ROLLER ; FMC STEEL NUT
Part # D6-SSTFL-74.81
BDI # 23155485
Features
Roller Width - Inch:
74.81
Roller Width - Millimeter:
1900.174
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D6-RRD-72SB-1
Description
D6-RRD-72SB-1 RETURN IDLER ; RBR DISC 6" RLR 72" BELT W 1-1/2"
Part # D6-RRD-72SB-1
BDI # 23160329
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRD-72SB
Description
D6-RRD-72SB RETURN IDLER ; RBR DISC 6" RLR 72" BELT W
Part # D6-RRD-72SB
BDI # 23160325
Features
Roller Width - Inch:
74.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RI-72SB
Description
D6-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 6" RLR
Part # D6-RI-72SB
BDI # 23160268
Features
Roller Width - Inch:
74.875
Roller Width - Millimeter:
1901.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-RI-72SB
Description
D5-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 5" RLR
Part # D5-RI-72SB
BDI # 23152324
Features
Roller Width - Inch:
74.875
Roller Width - Millimeter:
1901.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72