E7-RI-96SB
Description
E7-RI-96SB RETURN IDLER ROLLER ; RBR DISC 96" BELT W 7" RLR
Part # E7-RI-96SB
BDI # 23166964
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E6-GMRI-88.00
Description
E6-GMRI-88.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMRI-88.00
BDI # 23160080
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E6-HRFL-88.00
Description
E6-HRFL-88.00 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E6-HRFL-88.00
BDI # 23162555
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E6-FMFL-87.88
Description
E6-FMFL-87.88 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMFL-87.88
BDI # 23164624
Features
Roller Width - Inch:
87.88
Roller Width - Millimeter:
2232.152
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E6-FMFL-99.88
Description
E6-FMFL-99.88 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMFL-99.88
BDI # 23164628
Features
Roller Width - Inch:
99.88
Roller Width - Millimeter:
2536.952
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller