B4-TE-24SB
Description
B4-TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA B
Part # B4-TE-24SB
BDI # 21455495
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; NON-RETURNABLE 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
0
Product Name:
Roller
D6-GSTE-9.13
Description
D6-GSTE-9.13 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSTE-9.13
BDI # 23159521
Features
Roller Width - Inch:
9.13
Roller Width - Millimeter:
231.902
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-CRTE-9.00
Description
D5-CRTE-9.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D5-CRTE-9.00
BDI # 23163135
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-35TE-24SBWB
Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE
Part # D6-35TE-24SBWB
BDI # 23148115
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount