611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; NON-RETURNABLE 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
0
Product Name:
Roller
C5-CITI-30SB
Description
C5-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # C5-CITI-30SB
BDI # 23149108
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C4-CITI-30SB
Description
C4-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 4" RLR
Part # C4-CITI-30SB
BDI # 23175500
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B5-TEI-30SB
Description
B5-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 5" RLR
Part # B5-TEI-30SB
BDI # 23177411
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C4-20CITI-30SB
Description
C4-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 20DEG
Part # C4-20CITI-30SB
BDI # 23178738
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount