C4-CITW-30SB
Description
C4-CITW-30SB TROUGHING WING ROLLER ; CI 30" BELT W 4" RLR
Part # C4-CITW-30SB
BDI # 23179868
Features
Roller Width - Inch:
9.5
Roller Width - Millimeter:
241.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C5-CITW-30SB
Description
C5-CITW-30SB TROUGHING WING ROLLER ; CI 30" BELT W 5" RLR
Part # C5-CITW-30SB
BDI # 23149182
Features
Roller Width - Inch:
9.5
Roller Width - Millimeter:
241.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B5-CITW-30SB
Description
B5-CITW-30SB TROUGHING WING ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CITW-30SB
BDI # 23175990
Features
Roller Width - Inch:
9.5
Roller Width - Millimeter:
241.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B4-CITW-30SB
Description
B4-CITW-30SB TROUGHING WING ROLLER ; CI 30" BELT W 4" RLR
Part # B4-CITW-30SB
BDI # 23179390
Features
Roller Width - Inch:
9.5
Roller Width - Millimeter:
241.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
VG-685-PL-10-10
Description
VG-685-PL-10-10 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER BDWLL 10" X 10FT
Part # VG-685-PL-10-10
BDI # 339011
Features
Roller Width - Inch:
9.51
Roller Width - Millimeter:
241.554
Series:
685
Length - Feet:
10
Height - Millimeter:
260.096
Roller Diameter - Millimeter:
17.272
Roller Diameter - Inch:
0.68
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin