D6-45TE-30SBWB
Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-30SBWB
BDI # 23146960
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-GMTE-11.19
Description
D6-GMTE-11.19 RETURN ROLLER ; 6IN ROLL DIA CEMA D 30IN BELT
Part # D6-GMTE-11.19
BDI # 22141390
Features
Roller Width - Inch:
11.19
Roller Width - Millimeter:
284.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C4-CRTE-11.00
Description
C4-CRTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C4-CRTE-11.00
BDI # 23179106
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-GSTE-11.19
Description
D5-GSTE-11.19 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSTE-11.19
BDI # 23157354
Features
Roller Width - Inch:
11.19
Roller Width - Millimeter:
284.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller