Page 1 of 48

Next

Compare
D6-45TE-30SBWB

COMPARE

D6-45TE-30SBWB

Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-30SBWB

BDI # 23146960

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-GMTE-11.19

COMPARE

D6-GMTE-11.19

Description
D6-GMTE-11.19 RETURN ROLLER ; 6IN ROLL DIA CEMA D 30IN BELT

PRECISION PULLEY

Part # D6-GMTE-11.19

BDI # 22141390

Features

Roller Width - Inch: 11.19
Roller Width - Millimeter: 284.226
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Zinc Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-20TE-30SB

COMPARE

C5-20TE-30SB

Description
C5-20TE-30SB IDLER

PRECISION PULLEY

Part # C5-20TE-30SB

BDI # 21455612

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-GSTE-11.19

COMPARE

D5-GSTE-11.19

Description
D5-GSTE-11.19 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D5-GSTE-11.19

BDI # 23157354

Features

Roller Width - Inch: 11.19
Roller Width - Millimeter: 284.226
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-20TE-30SB

COMPARE

B5-20TE-30SB

Description
B5-20TE-30SB TROUGHER IDLER ; 5" DIA ROLL 30" BELT WITH 20DEGREE

PRECISION PULLEY

Part # B5-20TE-30SB

BDI # 21455498

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY