Page 1 of 12

Next

Compare
D5-45TEI-42SBWB

COMPARE

D5-45TEI-42SBWB

Description
D5-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-42SBWB

BDI # 23146775

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TEI-42SBWB

COMPARE

D6-45TEI-42SBWB

Description
D6-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-42SBWB

BDI # 23152292

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35TEI-42SB

COMPARE

C5-35TEI-42SB

Description
C5-35TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35TEI-42SB

BDI # 23176120

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-42SB

COMPARE

D5-45TEI-42SB

Description
D5-45TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-42SB

BDI # 23146771

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TUI-30SB

COMPARE

D5-35TUI-30SB

Description
D5-35TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TUI-30SB

BDI # 23146594

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY