C4-45TE-42SB
Description
C4-45TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG CEMA C
Part # C4-45TE-42SB
BDI # 23179484
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-45TE-42SBWB
Description
C4-45TE-42SBWB TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG CEMA C WIDE BASE
Part # C4-45TE-42SBWB
BDI # 23179486
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
B4-45TEI-48SB
Description
B4-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 4" RLR 45DEG
Part # B4-45TEI-48SB
BDI # 23177072
Features
Roller Width - Inch:
15.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-45TE-42SB
Description
B4-45TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG CEMA B
Part # B4-45TE-42SB
BDI # 23177042
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C6-35TET-42SB
Description
C6-35TET-42SB TRANSITION TROUGHING IDLER ; 42" BELT W 6" RLR 35DEG
Part # C6-35TET-42SB
BDI # 23144706
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount