Page 1 of 32

Next

Compare
D5-FMTE-19.19

COMPARE

D5-FMTE-19.19

Description
D5-FMTE-19.19 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # D5-FMTE-19.19

BDI # 23146374

Features

Roller Width - Inch: 19.19
Roller Width - Millimeter: 487.426
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-45TG-48SB

COMPARE

D5-45TG-48SB

Description
D5-45TG-48SB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-48SB

BDI # 23146881

Features

Roller Width - Inch: 19
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Offset Center Roll | 17 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-45TG-48SBWB

COMPARE

D5-45TG-48SBWB

Description
D5-45TG-48SBWB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TG-48SBWB

BDI # 23146885

Features

Roller Width - Inch: 19
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 17 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-35TG-48SB

COMPARE

D5-35TG-48SB

Description
D5-35TG-48SB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TG-48SB

BDI # 23154613

Features

Roller Width - Inch: 19
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Offset Center Roll | 17 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-35TG-48SBWB

COMPARE

D5-35TG-48SBWB

Description
D5-35TG-48SBWB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D5-35TG-48SBWB

BDI # 23154616

Features

Roller Width - Inch: 19
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 17 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY