C6-SATE-19.31
Description
C6-SATE-19.31 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C6-SATE-19.31
BDI # 23151301
Features
Roller Width - Inch:
19.31
Roller Width - Millimeter:
490.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-SATE-19.31
Description
D6-SATE-19.31 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SATE-19.31
BDI # 23155377
Features
Roller Width - Inch:
19.31
Roller Width - Millimeter:
490.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-SATEI-19.31
Description
D6-SATEI-19.31 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON
Part # D6-SATEI-19.31
BDI # 23155404
Features
Roller Width - Inch:
19.31
Roller Width - Millimeter:
490.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
B5-FRD-18SB
Description
B5-FRD-18SB FLAT CARRIER IDLER ; RBR DISC 18" BELT W 5" RLR
Part # B5-FRD-18SB
BDI # 23178017
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-18SB-1
Description
B5-FRD-18SB-1 FLAT CARRIER IDLER ; RBR DISC 18" BELT W 5" RLR 1-1/2"
Part # B5-FRD-18SB-1
BDI # 23178019
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount