HE7P-35TESA-54SB
Description
HE7P-35TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 7" RLR 35DEG
Part # HE7P35TESA54SB
BDI # 23138544
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE6P-20TESA-54SB
Description
HE6P-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 6" RLR 20DEG
Part # HE6P20TESA54SB
BDI # 23161851
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE6P-20TER-54SB
Description
HE6P-20TER-54SB TROUGHING IDLER ; W/REM EB 54" BELT W 6" RLR 20DEG
Part # HE6P-20TER-54SB
BDI # 23161805
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-45TE-54SBWB
Description
D6-45TE-54SBWB TROUGHING IDLER ; 54" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-54SBWB
BDI # 23146992
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E6P-20TER-54SB
Description
E6P-20TER-54SB TROUGHING IDLER ; W/REM EB 54" BELT W 6" RLR 20DEG
Part # E6P-20TER-54SB
BDI # 23171172
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount